Shop ZORO SELECT
See all product information
Create Account
Lag Screw, #6, 1-1/4 in, Hex 100 PK
Mfr # HXLI203701500
Zoro # G3945704
product price:Â $10.49
/pk 100, $0.10/eaKey Features
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/4 in
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXLI203701500
- Zoro #
- G3945704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Item
- Lag Screw
- Head Style
- Hex
Description
Screw, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.