Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Dock Bumper, 14 In W

  • Mfr # 1014-4.5

  • Zoro # G4203385


product price: $59.15
/ea

Key Features

Overall Height
10 in
Overall Width
14 in
Overall Depth
4 1/2 in
Mounting Style
Bolt On
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014-4.5
Zoro #
G4203385
UPC #
691215000147
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
14 in
Overall Depth
4 1/2 in
Mounting Hole Dia.
13/16 in
Bumper Height
10 in
Bumper Depth
4 1/2 in
Bumper Width
10 in
Access Hole Dia.
13/16 in
Mounting Holes Center-to-Center Height
1/4 in
Mounting Holes Center-to-Center Width
14 in
Access Hole Diameter
7/8 in
Mounting Hole Diameter
7/8 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
4
Material
Fabric Reinforced Rubber
Includes
Approval Drawing
Bumper Material
Fabric Reinforced Laminated Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. W
3/16 in
Mounting Holes O.C. H
3/16 in
Bumper Backing Material
Laminated Rubber
Flat Plate Location
Left, Right
Bumper Face Material
Rubber

Description

Dock Bumper, Fabric Reinforced Laminated Rubber, Overall Height 10 in, Overall Depth 4 1/2 in, Overall Width 14 in, Rectangular, Bumper Height 14 in, Bumper Width 10 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 3/16 in, Mounting Holes O.C. H 3/16 in, Number of Mounting Holes 4, Access Hole Dia. 13/16 in, Mounting Style Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.