Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Changer, 15-100 W

  • Mfr # 3V690

  • Zoro # G2249186


product price: $27.49
/ea

Key Features

Includes
Angle Adjustment
Lamp Type
A15, A17, A19, G16-1/2, G18-1/2
Application
Industrial and Commercial
Type
Fingers with Garter Spring
Watts
15 to 100 Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V690
Zoro #
G2249186
UPC #
190735482742
Country of Origin
China

Details

Item
Light Bulb Changer
Includes
Angle Adjustment
Lamp Type
A15, A17, A19, G16-1/2, G18-1/2
Application
Industrial and Commercial
Type
Fingers with Garter Spring
Watts
15 to 100 Incandescent
For Bulb Type
A15, A17, A19, G16-1/2, G18-1/2

Description

Light Bulb Changer, Type Fingers with Garter Spring, Compatible with Grainger Part Number 3V698, Compatible with Manufacturer Model Number 3V698, For Bulb Type A15, A17, A19, G16-1/2, G18-1/2, Includes Angle Adjustment, Product Type Light Bulb Changer, Application Industrial and Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.