Zoro Homepage

Lamp Changer, 25-500 W

  • Mfr # 3V691

  • Zoro # G0472631


product price: $27.45
/ea

Key Features

Includes
Angle Adjustment
Lamp Type
A19, A21, A23, P25, PS25, PS30, PS35, G25, G30, FLE20, T19
Watts
25 to 500 Incandescent
Application
Industrial and Commercial
Type
Fingers with Garter Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V691
Zoro #
G0472631
UPC #
190735482759
Country of Origin
China

Details

Item
Light Bulb Changer
Includes
Angle Adjustment
Lamp Type
A19, A21, A23, P25, PS25, PS30, PS35, G25, G30, FLE20, T19
Watts
25 to 500 Incandescent
Application
Industrial and Commercial
Type
Fingers with Garter Spring
For Bulb Type
A19, A21, A23, FLE20, G25/G30, P25, PS25, PS30, PS35, T19

Description

Light Bulb Changer, Type Fingers with Garter Spring, Compatible with Grainger Part Number 3V698, Compatible with Manufacturer Model Number 3V698, For Bulb Type A19, A21, A23, FLE20, G25/G30, P25, PS25, PS30, PS35, T19, Includes Angle Adjustment, Product Type Light Bulb Changer, Application Industrial and Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.