Zoro Homepage

Lamp Changer

  • Mfr # 3V693

  • Zoro # G2526316


product price: $24.69
/ea

Key Features

Lamp Type
F17T8
Type
Suction Cup
Application
Industrial and Commercial
Watts
75 to 1000 Incandescent
For Bulb Type
BR52, R40, R52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V693
Zoro #
G2526316
UPC #
190735482773
Country of Origin
China

Details

Item
Light Bulb Changer
Lamp Type
F17T8
Type
Suction Cup
Application
Industrial and Commercial
Watts
75 to 1000 Incandescent
For Bulb Type
BR52, R40, R52

Description

Light Bulb Changer, Type Suction Cup, Compatible with Grainger Part Number 3V698, Compatible with Manufacturer Model Number 3V698, For Bulb Type BR52, R40, R52, Includes Not Applicable, Product Type Light Bulb Changer, Application Industrial and Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.