Zoro Homepage

Lamp Changer Head

  • Mfr # 2D012

  • Zoro # G1991044


product price: $16.95
/ea

Key Features

Lamp Type
E17, E18, ED17, ED18, B17
Type
Fingers with Garter Spring
Watts
39 to 175 MH; 35 to 400 Sodium
For Bulb Type
B17, E17, E18, ED17, ED18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2D012
Zoro #
G1991044
UPC #
190735441862
Country of Origin
China

Details

Item
Light Bulb Changer
Lamp Type
E17, E18, ED17, ED18, B17
Type
Fingers with Garter Spring
Watts
39 to 175 MH; 35 to 400 Sodium
For Bulb Type
B17, E17, E18, ED17, ED18

Description

Light Bulb Changer, Type Fingers with Garter Spring, Compatible with Grainger Part Number 3V698, Compatible with Manufacturer Model Number 3V698, For Bulb Type B17, E17, E18, ED17, ED18, Includes Not Applicable, Product Type Light Bulb Changer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.