Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lance/Nozzle, Turbo

  • Mfr # AR50976

  • Zoro # G9084266


product price: $12.25
/ea

Key Features

Material
Plastic
Fits Brand
Annovi Reverberi, Dayton
For Use With
Pressure Washers
Product Type
Turbo Lance/Nozzle
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR50976
Zoro #
G9084266
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 in
Wand Length
14 in

Details

Item
Lance/Nozzle, Turbo
Material
Plastic
Fits Brand
Annovi Reverberi, Dayton
For Use With
Pressure Washers
Product Type
Turbo Lance/Nozzle
Pressure - Maximum
2,320 psi
Fluid Temperature - Maximum
140 Degrees F
Inlet Gender
Male
Flow - Maximum
1.7 gpm

Description

Lance/Nozzle, Turbo, Material Plastic, Includes Not Applicable, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.