Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lane Marker, Arrows, 4In, Green, PK100

  • Mfr # 9PRK5

  • Zoro # G3884361


product price: $7.99
/pk 100, $0.08/ea

Key Features

Tape Backing Material
Vinyl
Tape Thickness
5 mil
Diameter
3 1/2 in
Legend
No Legend
Adhesion Strength
18 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PRK5
Zoro #
G3884361
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Diameter
3 1/2 in
Width
4 in
Thickness
5 mil
Tape Strip Length
4 in
Imperial Tape Width
4 in
Imperial Tape Length
4 in

Details

Item
Floor Marking Tape
Tape Backing Material
Vinyl
Tape Color
Green
Legend
No Legend
Adhesion Strength
18 oz/in
Performance Temp.
up to 140 Degrees F
Glow-in-the-Dark
No
Safety Tape Color
Green
Standards
OSHA 1910.144
Retroreflective Grade
Non-Reflective
Material
vinyl
Die Cut Shape
Arrow
Pattern
Solid
Tape Format
Die Cut - Tag
Minimum Tape Performance Temperature
14 Degrees F
Tape Brand
Approved Vendor
Glow In The Dark
No
Adhesion to Steel
18 oz/in
Fluorescent
No
Tape Pattern
Solid
Floor Marking Tape Shape
Arrow
Tape Type
Arrow-Shaped
Specifications Met
OSHA
Product Form
Arrow
Maximum Tape Performance Temperature
176 Degrees F

Description

Floor Marking Tape, Arrow, Solid, Green, 4 in, 4 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.