Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lane Marker, Dots, Blue, PK500

  • Mfr # 9MHP0

  • Zoro # G3884307


product price: $20.69
/pk 500, $0.04/ea

Key Features

Tape Backing Material
Vinyl
Tape Thickness
5 mil
Pattern
Solid
Safety Tape Color
Blue
Adhesion Strength
18 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9MHP0
Zoro #
G3884307
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Width
3 in
Diameter
3 1/2 in
Tape Strip Length
3 in
Thickness
5 mil
Imperial Tape Length
3 in
Imperial Tape Width
3 in
Imperial Tape Shape Diameter
3 in

Details

Item
Floor Marking Tape
Tape Backing Material
Vinyl
Tape Color
Blue
Pattern
Solid
Safety Tape Color
Blue
Adhesion Strength
18 oz/in
Glow-in-the-Dark
No
Die Cut Shape
Circle
Legend
No Legend
Retroreflective Grade
Non-Reflective
Material
vinyl
Tape Format
Die Cut - Tag
Standards
OSHA 1910.144
Performance Temp.
up to 140 Degrees F
Adhesion to Steel
18 oz/in
Fluorescent
No
Floor Marking Tape Shape
Circle
Specifications Met
OSHA
Maximum Tape Performance Temperature
176 Degrees F
Minimum Tape Performance Temperature
14 Degrees F
Tape Pattern
Solid
Product Form
Circle
Tape Brand
Approved Vendor
Glow In The Dark
No
Tape Type
Disc-Shaped

Description

Floor Marking Tape, Circle, Solid, Blue, 3 in, 3 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.