Shop ZORO SELECT
See all product information
Create Account
Lantern Rings, White, 48" L, 1" W, PTFE
- Mfr # ZUSA-CP-1071
- Zoro # G323354399
product price:Â
$
1,710.99
/ea
Free Shipping & Returns
Key Features
Color
White
Form
Cut-To-Length Roll
Series
1004
Material
PTFE
Shaft Speed - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1071
- Zoro #
- G323354399
- UPC #
- 197666238714
- Country of Origin
- United States
- Color
- White
- Form
- Cut-To-Length Roll
- Series
- 1004
- Material
- PTFE
- Shaft Speed - Maximum
- Not Rated
- Operating Temperature - Maximum
- 500 Degrees F
- Standards
- Not Rated
- Operating Pressure - Maximum
- Not Rated
- Lubrication Method
- Dry
- pH - Maximum
- 14 pH
- Operating Temperature - Minimum
- Not Rated
- pH - Minimum
- 0 pH
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- Cord Roll Length
- 48 in
- Cord Width
- 1 in
Description
Lantern Rings, White, 48" L, 1" W, PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.