Shop ZORO SELECT
See all product information
Create Account
LanternRings, White, 48"L, 1/2"W, PTFE
- Mfr # ZUSA-CP-1065
- Zoro # G123356784
product price:Â
$
1,522.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
14 pH
Series
1004
Standards
Not Rated
Cord Roll Length
48 in
Cord Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1065
- Zoro #
- G123356784
- UPC #
- 197666238431
- Country of Origin
- United States
- pH - Maximum
- 14 pH
- Series
- 1004
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Color
- White
- Operating Temperature - Minimum
- Not Rated
- Form
- Cut-To-Length Roll
- Material
- PTFE
- Lubrication Method
- Dry
- Operating Pressure - Maximum
- Not Rated
- Shaft Speed - Maximum
- Not Rated
- Operating Temperature - Maximum
- 500 Degrees F
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- Cord Roll Length
- 48 in
- Cord Width
- 1/2 in
Description
LanternRings,White,48"L,1/2"W,PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.