Shop ZORO SELECT
See all product information
Create Account
LanternRings, White, 48"L, 3/4"W, PTFE
- Mfr # ZUSA-CP-1069
- Zoro # G123354285
product price:Â
$
1,597.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
Not Rated
Material
PTFE
Form
Cut-To-Length Roll
Color
White
Operating Temperature - Minimum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1069
- Zoro #
- G123354285
- UPC #
- 197666238691
- Country of Origin
- United States
- Operating Pressure - Maximum
- Not Rated
- Material
- PTFE
- Form
- Cut-To-Length Roll
- Color
- White
- Operating Temperature - Minimum
- Not Rated
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- Not Rated
- Operating Temperature - Maximum
- 500 Degrees F
- pH - Maximum
- 14 pH
- pH - Minimum
- 0 pH
- Series
- 1004
- Standards
- Not Rated
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- Cord Width
- 3/4 in
- Cord Roll Length
- 48 in
Description
LanternRings,White,48"L,3/4"W,PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.