Shop ZORO SELECT
See all product information
Create Account
LanternRings, White, 48"L, 5/8"W, PTFE
- Mfr # ZUSA-CP-1067
- Zoro # G023356754
product price:Â
$
1,560.39
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
Not Rated
Material
PTFE
Operating Temperature - Maximum
500 Degrees F
pH - Maximum
14 pH
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1067
- Zoro #
- G023356754
- UPC #
- 197666238677
- Country of Origin
- United States
Dimensions
- Cord Roll Length
- 48 in
- Cord Width
- 5/8 in
Details
- Operating Pressure - Maximum
- Not Rated
- Material
- PTFE
- Operating Temperature - Maximum
- 500 Degrees F
- pH - Maximum
- 14 pH
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- Operating Temperature - Minimum
- Not Rated
- Form
- Cut-To-Length Roll
- Series
- 1004
- Shaft Speed - Maximum
- Not Rated
- Lubrication Method
- Dry
- Color
- White
- Shell Material
- PTFE
Description
LanternRings,White,48"L,5/8"W,PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.