LanternRings, White, 48"L, 9/16"W, PTFE
- Mfr # ZUSA-CP-1066
- Zoro # G323358021
product price:Â
$
1,547.89
/ea
Free Shipping & Returns
Key Features
Cord Width
9/16 in
pH - Minimum
0 pH
Operating Pressure - Maximum
Not Rated
Color
White
Shaft Speed - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1066
- Zoro #
- G323358021
- UPC #
- 197666238448
- Country of Origin
- United States
Dimensions
- Cord Width
- 9/16 in
- Cord Roll Length
- 48 in
Details
- pH - Minimum
- 0 pH
- Operating Pressure - Maximum
- Not Rated
- Color
- White
- Shaft Speed - Maximum
- Not Rated
- Series
- 1004
- Form
- Cut-To-Length Roll
- Operating Temperature - Minimum
- Not Rated
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Lubrication Method
- Dry
- Material
- PTFE
- Operating Temperature - Maximum
- 500 Degrees F
- Shell Material
- PTFE
- Wire Color
- White
Description
LanternRings,White,48"L,9/16"W,PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.