Zoro Homepage

Laptop Sleeve, Cotton/Polyester, Black

  • Mfr # 30119

  • Zoro # G112483408


product price: $15.99
/ea
Sold in multiples of 50 for $799.50

Key Features

Color
Black
Material
Cotton/Polyester
Includes
Name Card
Product Type
Laptop Sleeve
Overall Height
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30119
Zoro #
G112483408
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Width
7 3/4 in
Overall Depth
8 1/2 in

Details

Item
Laptop Sleeve
Color
Black
Material
Cotton/Polyester
Includes
Name Card
Product Type
Laptop Sleeve
Number of Outside Pockets
1
Number of Inside Pockets
0

Description

Laptop Sleeve, Color Black, Material Cotton/Polyester, Includes Name Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.