Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Hose Washer, 2.5 In. NST, Aluminum

  • Mfr # 6ATL2

  • Zoro # G7343183


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Standards
NFPA
For Maximum Hose Diameter
5 in
Minimum Operating Pressure
40 psi
Minimum Flow Rate
30 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ATL2
Zoro #
G7343183
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Hose Diameter
5 in
Connection Size
2 1/2 in
Size/Description
2.5 in NST

Details

Item
Large Hose Washer
Material
Aluminum
Standards
NFPA
Minimum Operating Pressure
40 psi
Minimum Flow Rate
30 gpm
For Fitting Type
Storz
Maximum Operating Pressure
60 psi
Maximum Flow Rate
60 gpm
Connection Type
NST
Features
Simply Connect to a Fire Hydrant or Pumper, Very Effective in Cleaning All Types of Dirty and Caked Hoses
Product Type
Hose Washers

Description

Large Hose Washer, Connection Size 2 1/2 in, Connection Type NST, For Fitting Type Storz, For Maximum Hose Diameter 5 in, Product Type Hose Washers, Material Aluminum, Maximum Flow Rate 60 gpm, Features Simply Connect to a Fire Hydrant or Pumper, Very Effective in Cleaning All Types of Dirty and Caked Hoses, Maximum Operating Pressure 60 psi, Minimum Flow Rate 30 gpm, Minimum Operating Pressure 40 psi, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.