Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12810CR
Zoro #
G4010675
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height (In.)
2.62
Overall Length (In.)
13.80
Height Under Arm (In.)
1.82
Dia. (In.)
0.41
Details
Item
Latch Action Clamp
Type
J-Hook
Holding Capacity (Lb.)
1000
Adjustable Range
0-0.85
Handle
90 Degrees
Base Mounting Centers (In.)
1.13 x 2.49
Arm
J Hook
Description
Latch Action Clamp, J-Hook, Holding Capacity (Lb.) 1000, Overall Height (In.) 2.62, Overall Length (In.) 13.80, Height Under Arm (In.) 1.82, Dia. (In.) 0.41, Base Mounting Centers (In.) 1.13 x 2.49, J Hook Arm, Handle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.