Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12410CR
Zoro #
G4032603
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height (In.)
2.75
Overall Length (In.)
8.48
Height Under Arm (In.)
0.76
Dia. (In.)
0.34
Details
Item
Latch Action Clamp
Type
U-Bolt
Holding Capacity (Lb.)
2000
Latch
Included
Handle
90 Degrees
Adjustable Range
0-0.98
Arm
U Bolt
Base Mounting Centers (In.)
1.62 x 1.44
Description
Latch Action Clamp, U-Bolt, Holding Capacity (Lb.) 2000, Overall Height (In.) 2.75, Overall Length (In.) 8.48, Height Under Arm (In.) 0.76, Dia. (In.) 0.34, Base Mounting Centers (In.) 1.62 x 1.44, U Bolt Arm, Handle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.