Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12440CR
Zoro #
G3980006
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height (In.)
3.60
Overall Length (In.)
5.25
Dia. (In.)
0.35
Details
Item
Latch Action Clamp
Type
U-Bolt
Holding Capacity (Lb.)
2000
Latch
Included
Adjustable Range
0-1.26
Handle
90 Degrees
Arm
U Bolt
Base Mounting Centers (In.)
1.25 x 1.47
Description
Latch Action Clamp, U-Bolt, Holding Capacity (Lb.) 2000, Overall Height (In.) 3.60, Overall Length (In.) 5.25, Dia. (In.) 0.35, Base Mounting Centers (In.) 1.25 x 1.47, U Bolt Arm, Handle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.