Zoro Homepage

Latch and Holding Magnet, 45 lb. Pull

  • Mfr # 10E829

  • Zoro # G4223685


product price: $10.99
/ea

Key Features

Material
Ceramic
Max. Pull
22 lb
Thickness
0.5 in
Overall Length
1 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E829
Zoro #
G4223685
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.5 in
Overall Length
1 in
Overall Width
2 in
Overall Height
19/32 in
Hole Dia.
1/4 in
Inside Diameter - Minimum
7/32 in
Inside Diameter - Maximum
7/32 in

Details

Material
Ceramic
Max. Pull
22 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
400 Degrees F
Color
Gray
Features
Encased
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
22 lbf
Ceramic Grade
8
Shape
Rectangular
Weight Capacity
22 lb
Magnetized Direction
Through Thickness
Stability Temperature
400 Degrees F

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.