Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In

  • Mfr # 13G558

  • Zoro # G4188186


product price: $56.85
/ea

Key Features

Type
Horizontal Handle Hold Down, SS
Holding Capacity (Lb.)
2,000
Overall Height (In.)
2.91 in
Body Material
Stainless Steel
Latch
0.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G558
Zoro #
G4188186
UPC #
190735387344
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
2.91 in
Overall Length (In.)
8.39 in
Height Under Arm (In.)
0.92 in
Thread Size
M8
Dia. (In.)
0.33 in
Overall Length
8.62 in
Fastener Thread Size
M8
Overall Width
2.12 in
Height Under Arm
2.2 in
Overall Depth
3 in

Details

Item
Latch Clamp
Type
Horizontal Handle Hold Down, SS
Holding Capacity (Lb.)
2,000
Body Material
Stainless Steel
Latch
0.92
Includes
Dipped Vinyl Grip, Latch Plate
Base Mounting Centers (In.)
1.63 x 1.50
Handle
Vinyl Dipped
Arm
U-Shaped
Adjustable Range
0-0.76
Application
Assembly, Closures for doors, lids, covers, Molding
Mounting Holes Center to Center - Short Side
1.5 in
Recommended Latch Plate Manufacturer Model Number
GH-40341-LPSS
Includes Locking Handle
No
Reflectivity
Nonreflective
Handle Material
Plastic
Handle Orientation
Horizontal
Hook Type
Horizontal U
Hook Adjustment - Maximum
0.93 in
Handle Color
Red
Drawing Movement Without Thumb Control
2.75 in
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
1.63 in
Requires Articulation
Yes
Includes Latch Plate
Yes
Holding Capacity - Maximum
2,000 lbf

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 0.93 in, Drawing Movement Without Thumb Control 2.75 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Assembly, Closures for doors, lids, covers, Molding, Arm Length Not Applicable, Body Material Stainless Steel, Clamping Force Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.