Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, Vertical, SS, 1000 Lbs, 2.44 In

  • Mfr # 13G560

  • Zoro # G3896051


product price: $43.49
/ea

Key Features

Type
Vertical Handle Hold Down, Stainless Steel
Holding Capacity (Lb.)
1,000
Overall Height (In.)
2.44 in
Body Material
Stainless Steel
Overall Length (In.)
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G560
Zoro #
G3896051
UPC #
190735387368
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
2.44 in
Overall Length (In.)
4.72 in
Height Under Arm (In.)
Not specified
Dia. (In.)
0.28 in
Thread Size
M6
Overall Width
1.57 in
Overall Length
4.78 in
Overall Depth
4.93 in
Height Under Arm
2 in
Fastener Thread Size
M6

Details

Item
Latch Clamp
Type
Vertical Handle Hold Down, Stainless Steel
Holding Capacity (Lb.)
1,000
Body Material
Stainless Steel
Latch
0.34
Includes
Dipped Vinyl Grip, Latch Plate
Handle
Vinyl Dipped
Arm
U-Shaped
Base Mounting Centers (In.)
0.75 x 1.00
Adjustable Range
0-0.80
Application
Assembly, Closures for doors, lids, covers, Molding
Hook Adjustment - Maximum
0.79 in
Drawing Movement Without Thumb Control
1.97 in
Hook Type
Vertical U
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
1 in
Includes Locking Handle
No
Base Mounting Style
Flange
Mounting Holes Center to Center - Short Side
0.75 in
Handle Color
Red
Recommended Latch Plate Manufacturer Model Number
GH-40334-LPSS
Includes Latch Plate
Yes
Handle Material
Plastic
Holding Capacity - Maximum
1,000 lbf
Reflectivity
Nonreflective
Requires Articulation
Yes

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,000 lbf, Hook Adjustment - Maximum 0.79 in, Drawing Movement Without Thumb Control 1.97 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Assembly, Closures for doors, lids, covers, Molding, Arm Length Not Applicable, Body Material Stainless Steel, Clamping Force Not Applicable, Drawing Movement With Thumb Control Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.