Zoro Homepage

Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In

  • Mfr # 13G559

  • Zoro # G4119473


product price: $39.95
/ea

Key Features

Type
Vertical Handle Hold Down, Stainless Steel
Holding Capacity (Lb.)
500
Overall Height (In.)
2.1 in
Body Material
Stainless Steel
Overall Length (In.)
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G559
Zoro #
G4119473
UPC #
190735387351
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
2.1 in
Overall Length (In.)
3.11 in
Height Under Arm (In.)
Not specified
Thread Size
M4
Dia. (In.)
0.21 in
Overall Width
1.38 in
Height Under Arm
1.8 in
Overall Length
3.19 in
Fastener Thread Size
M5
Overall Depth
3.96 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 500 lbf, Hook Adjustment - Maximum 0.47 in, Drawing Movement Without Thumb Control 1.5 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Assembly, Closures for doors, lids, covers, Molding, Arm Length Not Applicable, Body Material Stainless Steel, Clamping Force Not Applicable, Drawing Movement With Thumb Control Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.