Zoro Homepage

Latch Magnet, 50 lb. Pull

  • Mfr # 3DYE8

  • Zoro # G0985144


product price: $16.19
/ea

Key Features

Material
Ceramic, Steel
Max. Pull
50 lb
Thickness
1.062 in
Overall Length
3 in
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYE8
Zoro #
G0985144
UPC #
00190735477908
Country of Origin
United States

Dimensions

Thickness
1.062 in
Overall Length
3 in
Overall Width
3/4 in
Overall Height
1 1/16 in
Hole Dia.
1/4 in
Inside Diameter - Maximum
1/4 in
Inside Diameter - Minimum
1/4 in

Details

Material
Ceramic, Steel
Max. Pull
50 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
400 Degrees F
Color
Red
Features
Encased
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
50 lbf
Weight Capacity
50 lb
Stability Temperature
400 Degrees F
Shape
Rectangular
Ceramic Grade
5
Magnetized Direction
Through Thickness

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.