Zoro Homepage

Latching Post Safety Hasp, Steel, 6 In. L

  • Mfr # 1RBH1

  • Zoro # G3101962


product price: $10.79
/ea

Key Features

Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Galvanized Steel
Hasp Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RBH1
Zoro #
G3101962
UPC #
190735030981
Country of Origin
China

Dimensions

Hasp Length
6 in
Hasp Width
1 1/2 in
Hasp Height
2 in
Max. Shackle Dia.
1/2 in
Overall Width
2 in
Overall Height
1 in
Overall Length
6 in
Shackle Diameter - Maximum
3/8 in

Details

Item
Hasp
Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Galvanized Steel
Includes
Mounting Hardware
Material
Steel
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 6 in, Hasp Width 1 1/2 in, Hasp Height 2 in, Max. Shackle Dia. 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.