This item is Discontinued.

Zoro Select 36" W Lateral File Cabinet, Black E304L-BLK

36" W Lateral File Cabinet, Black (Discontinued)

  • Mfr # E304L-BLK
  • Zoro # G2117915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E304L-BLK
Zoro #
G2117915
UPC #
035441091805
Country of Origin
United States

Dimensions

Height
52 5/8 in
Width
36 in
Depth
18 in

Details

Color
Black
Material
Steel
Type
File Cabinet
Finish
Powder Coated
Number of Drawers or Bins
4
Item
Lateral File Cabinet
Includes
Antitip Drawer Interlock System

Description

Lateral File Cabinet, Width 36 in, Depth 18 in, Height 52 5/8 in, Color Black, Powder Coated Paint Finish, Number of Drawers or Bins 4, Includes Antitip Drawer Interlock System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.