Latex-Free Tourniquet, PK4
Mfr # MLLT153044
Zoro # G4061687
product price: $94.89
/pk 4, $23.72/ea
Free Shipping & Returns
Key Features
Color
Multi-Color
Width
1 in
Latex Content
Latex Free
Length
18 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLLT153044
Zoro #
G4061687
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
18 in
Overall Length
18 in
Overall Width
1 in
Details
Color
Multi-Color
Latex Content
Latex Free
Item
Tourniquet
Industry Type
Healthcare
Features
Latex-Free
Material
Rubber
Product Type
Tourniquet
Description
Latex-Free Tourniquet, Color Multi-Color Pack, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.