Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D

  • Mfr # 460X53

  • Zoro # G6673970


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
22 1/2 in
Overall Height
29 1/2 in
Overall Width
24 1/2 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460X53
Zoro #
G6673970
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22 1/2 in
Overall Height
29 1/2 in
Overall Width
24 1/2 in
Compartment Depth
9 in
Compartment Width
24 in
Compartment Height
19 1/4 in
Monitor Glass Width
15 3/4 in
Panel Material Thickness
22 ga
Drawer Depth
17 3/4 in
Monitor Glass Height
14 3/4 in
Drawer Height
4 5/8 in
Drawer Width
21 in

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
1
Color
Blue
Assembled/Unassembled
Unassembled
Item
LCD Monitor Cabinet
Lock Included
Yes
Computer Cabinet Type
Desktop
Includes
Locking Clear Acrylic Window LCD Monitor Compartment (14-7/8 in x 14-21/64 in), Sloped Writing Surface, Locking Keyboard Drawer
For Computer Type
Desktop
Includes Keyboard Tray
No
Number of Locks
2
Duty Rating
Light Duty
Method of Construction
Bolted
Includes Ventilation Fan
No
Lock Type
Keyed
Cabinet Color
Blue
Frame Assembled
Unassembled
Mobility
Stationary
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Number of Keys
4

Description

LCD Monitor Cabinet, Frame Assembled Unassembled, Includes Keyboard Tray No, Includes Ventilation Fan No, Number of Shelves Not Applicable, Cabinet Color Blue, For Computer Type Desktop, Mobility Stationary, Number of Drawers 1, Overall Depth 22 1/2 in, Overall Height 29 1/2 in, Overall Width 24 1/2 in, Drawer Depth 17 3/4 in, Drawer Height 4 5/8 in, Drawer Width 21 in, Monitor Glass Height 14 3/4 in, Monitor Glass Width 15 3/4 in, Number of Folding Shelves Not Applicable, Number of Keys 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.