LDPE Bar, 8ftx1", 0.125"T, Off-White

  • Mfr # SLDPENA.125X1.000X96.000[Case Of 6]

  • Zoro # G116287002


product price: $28.19
/ea
Sold in multiples of 6 for $169.14

Key Features

Color
Off-White
Standards
ASTM D4635, ASTM D4976, IS 3395
Shape
Rectangular
Friction Coefficient
0.3
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLDPENA.125X1.000X96.000[Case Of 6]
Zoro #
G116287002
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
8 ft
Plastic Thickness
0.125 in
Plastic Width
1 in

Details

Item
LDPE Bar
Color
Off-White
Standards
ASTM D4635, ASTM D4976, IS 3395
Shape
Rectangular
Friction Coefficient
0.3
Water Absorption
0.01 %
Plastic Clarity
Opaque
Material
LDPE
Weight
2.4 lb
Shore Hardness
41 Shore D
Rockwell Hardness
41 HRR
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-40 Degrees F
Tensile Strength
1,800 psi
Minimum Adhesive Temperature
65 Degrees F
FDA Compliance
21 CFR 177.1520
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Impact Strength
No Break
Machinability
90 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
207 MPa
Wear Rate
2.59 x 10^-3 cu mm/N-m
Coefficient of Thermal Expansion
3 x 10^-5 in/ Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
160 mV/m
Light Transmission
44.43 %
Maximum Adhesive Temperature
400 Degrees F
Maximum Temperature
160 Degrees F

Description

LDPE Bar, LDPE, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,800 psi, Impact Strength No Break, Friction Coefficient 0.3, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.