LDPE Bar, 8ftx1", 0.25"T, Off-White
Mfr # 09270104
Zoro # G816296601
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Plastic Clarity
Translucent
Color
Off-White
Material
LDPE
Shape
Rectangular
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09270104
Zoro #
G816296601
UPC #
-
Country of Origin
United States
Dimensions
Plastic Width
1 in
Plastic Length
8 ft
Plastic Thickness
0.25 in
Details
Plastic Clarity
Translucent
Item
LDPE Bar
Color
Off-White
Material
LDPE
Shape
Rectangular
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Description
LDPE Bar, LDPE, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.