LDPE Bar, 8ftx2", 0.125"T, Off-White

  • Mfr # SLDPENA.125X2.000X96.000[Case Of 12]

  • Zoro # G316287017


product price: $28.19
/ea
Sold in multiples of 12 for $338.28

Key Features

Standards
ASTM D4635, ASTM D4976, IS 3395
Color
Off-White
Water Absorption
0.01 %
Friction Coefficient
0.3
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLDPENA.125X2.000X96.000[Case Of 12]
Zoro #
G316287017
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
2 in
Plastic Length
8 ft
Plastic Thickness
0.125 in

Details

Standards
ASTM D4635, ASTM D4976, IS 3395
Color
Off-White
Water Absorption
0.01 %
Friction Coefficient
0.3
Plastic Clarity
Opaque
Shape
Rectangular
Material
LDPE
Item
LDPE Bar
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
2.59 x 10^-3 cu mm/N-m
Dielectric Strength
160 mV/m
Minimum Temperature
-40 Degrees F
FDA Compliance
21 CFR 177.1520
Shore Hardness
41 Shore D
Coefficient of Thermal Expansion
3 x 10^-5 in/ Degrees F
Weight
9.48 lb
Maximum Adhesive Temperature
400 Degrees F
Minimum Adhesive Temperature
65 Degrees F
Impact Strength
No Break
Machinability
90 %
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
1,800 psi
Light Transmission
44.43 %
Maximum Temperature
160 Degrees F
Rockwell Hardness
41 HRR
Flexural Modulus
207 MPa
UV-Resistant
Not UV-Resistant
Fabrication
Extruded

Description

LDPE Bar, LDPE, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,800 psi, Impact Strength No Break, Friction Coefficient 0.3, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.