LDPE Bar, 8ftx3", 0.125"T, Off-White

  • Mfr # SLDPENA.125X3.000X96.000[Case Of 4]

  • Zoro # G816286916


product price: $28.15
/ea
Sold in multiples of 4 for $112.60

Key Features

Water Absorption
0.01 %
Standards
ASTM D4635, ASTM D4976, IS 3395
Color
Off-White
Friction Coefficient
0.3
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLDPENA.125X3.000X96.000[Case Of 4]
Zoro #
G816286916
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Length
8 ft
Plastic Width
3 in

Details

Water Absorption
0.01 %
Standards
ASTM D4635, ASTM D4976, IS 3395
Color
Off-White
Friction Coefficient
0.3
Material
LDPE
Plastic Clarity
Opaque
Item
LDPE Bar
Shape
Rectangular
Coefficient of Thermal Expansion
3 x 10^-5 in/ Degrees F
Fabrication
Extruded
Maximum Temperature
160 Degrees F
Minimum Adhesive Temperature
65 Degrees F
Dielectric Strength
160 mV/m
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
41 HRR
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Machinability
90 %
Weight
4.76 lb
Light Transmission
44.43 %
Wear Rate
2.59 x 10^-3 cu mm/N-m
Tensile Strength
1,800 psi
Static-Resistant
Not Static-Resistant
Minimum Temperature
-40 Degrees F
Impact Strength
No Break
FDA Compliance
21 CFR 177.1520
Flexural Modulus
207 MPa
Shore Hardness
41 Shore D
Maximum Adhesive Temperature
400 Degrees F

Description

LDPE Bar, LDPE, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,800 psi, Impact Strength No Break, Friction Coefficient 0.3, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.