Zoro Homepage

Lead Safe Wipes, 8" x 12", 90 Wipes

  • Mfr # 5498-90C

  • Zoro # G3924514


product price: $44.39
/ea

Key Features

Color
White
Sheet Size
12 in x 8 in
Container Type
Canister
Number of Sheets
90
Fragrance
Citrus, Floral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5498-90C
Zoro #
G3924514
UPC #
611131954690
Country of Origin
United States

Dimensions

Sheet Size
12 in x 8 in
Sheet Length
12 in
Container Size
90 ct
Sheet Width
8 in

Details

Item
Lead Safe Wipes
Color
White
Container Type
Canister
Number of Sheets
90
Fragrance
Citrus, Floral
Wipes per Container
90
Cleaner Form
Wipes
Includes Chemical
None
Wet Contact Time
No Efficacy
Wipes Application
Lead Abatement
Cleaner Chemical Product Grouping
Lead Safe Cleaning Wipes
Includes
90 Wipes
Primary Chemical
None
Standards
EPA Registered
Application
Lead Abatement
Packaging Type
Canister
NSF Rating
Not Rated

Description

Lead Safe Cleaning Wipes, Lead Safe Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 90 ct, Container Type Canister, Sheet Size 12 in x 8 in, Fragrance Citrus, Floral, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Lead Abatement, Color White, NSF Rating Not Rated, Sheet Length 12 in, Sheet Width 8 in, Standards EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.