Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Seal, Brass, Silver, PK100

  • Mfr # 1F246

  • Zoro # G2233673


product price: $22.45
/pk 100, $0.22/ea

Key Features

Security Seal Type
Lead and Wire Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead
Primary Color
Silver
Useable Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F246
Zoro #
G2233673
UPC #
190735400159
Country of Origin
China

Dimensions

Useable Length
10 in
Length
10
Wire Length
10 in
Wire Diameter
1/16 in

Details

Security Seal Type
Lead and Wire Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead
Primary Color
Silver
Breaking Strength
14 lb
Tool Required
Application, Removal
Item
Lead and Wire Seals
Number of Digits
0
Marking Parameters
Blank
Includes
2-Ply Wire
Material
Lead
Barcoding
No
Color
Silver
Imprinting
None
Primary Application
General Purpose Barrier
Tearaway Option
No
Seal Security Level
General Security
Weather Resistant
No
ISO 17712 Compliant
No
Body Coating
Silver
Wire Material
Brass
Body Color
Silver

Description

Primary Application General Purpose Barrier, Lead Seal, Material Lead, Silver, Length 10 In., Number of Digits None, Imprinting None, Includes 2-Ply Wire, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.