Lead Seal, Silver, PK100
Mfr # 2CEC4
Zoro # G2908482
product price: $14.99
/pk 100, $0.15/eaKey Features
Security Seal Type
Lead and Wire Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead
Primary Color
Silver
Tool Required
Application, Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CEC4
Zoro #
G2908482
UPC #
190735440681
Country of Origin
China
Details
Security Seal Type
Lead and Wire Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead
Primary Color
Silver
Tool Required
Application, Removal
Item
Lead Seal
Number of Digits
0
Marking Parameters
Blank
Color
Silver
Primary Application
General Purpose Barrier
Imprinting
None
Material
Lead
Tearaway Option
No
Barcoding
No
Body Coating
Silver
ISO 17712 Compliant
No
Body Color
Silver
Weather Resistant
No
Seal Security Level
General Security
Description
Lead Seals, Lead Seal Disc Dia 1/2 In, For Use With Two-Ply Wire and Sealing Press, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.