Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drafting Chair, 29 1/2-, Adjustable, Black

  • Mfr # 452R14

  • Zoro # G5528481


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Seat Color
Black
Seat Material
Leather
Overall Height
48-1/2"
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R14
Zoro #
G5528481
UPC #
00194484259174
Country of Origin
China

Dimensions

Overall Height
48-1/2"
Overall Width
27 in
Overall Depth
26-1/2"
Back Height
18-1/2"
Seat Height Max.
29 1/2 in
Seat Height Min.
26 in
Seat Depth
17 1/4 in
Back Width
17 1/2 in
Cushion Thickness
3 in
Seat Width
19-1/2"
Width
27"
Seat Height Range
29 1/2-
Minimum Seat Height
26 in
Maximum Seat Height
29 1/2 in
Seat Thickness
3 in
Maximum Overall Height
48 1/2 in
Seat-Depth
17-1/4"

Details

Item
Drafting Chair
Arm Style
Adjustable
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Caster Type
Multisurface
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Color
Black
Number of Casters
5
Base Material
Nylon
Back Tilt Backward
15 Degrees
Features
Adjustable Arms
Seat Tilt Backward
15 Degrees
Back Tilt Forward
15 Degrees
Weight Capacity
275 lb.
Base Color
Black
Base Style
5-Star
Number of Glides
0
Seat Tilt Forward
15 Degrees
Frame Color
Black
Assembly
Unassembled
Office Chair Style
Drafting Chair
Material
Seat, Back: Leather; Base: Nylon
Style
Drafting Chair
Number of Feet
5
Tilting Back
Yes
Adjustable Seat
Yes
Adjustable Arms
Yes
Arm Adjustment
Height
Includes Footrest
Yes
Maximum Seat Tilt
15 Degrees
Number of Casters/Glides
5
Maximum Back Tilt
15 Degrees
Minimum Seat Tilt
-15 Degrees
Seat Adjustments
Forward/Backward Independent Tilt, Height
Rolling
Yes
Number of Arms
2
Support Style
Column
Minimum Back Tilt
-15 Degrees
Adjustable
Adjustable

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 26 1/2 in, Maximum Seat Height 29 1/2 in, Maximum Overall Height 48 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 17 1/4 in, Seat Width 19 1/2 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 26 in, Tilting Back Yes, Arm Adjustment Height, Back Height 18 1/2 in, Back Width 17 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.