Leather Gloves, Polyester, Knit Wrist Cuff, Wing Thumb, Lime, 2XL, 1 PR
Mfr # 48WU28
Zoro # G6298428
product price: $12.09
/prKey Features
Glove Size
2XL
Color
Lime
Thumb Style
Wing
Glove Materials
Polyester
Leather Grade
A/B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48WU28
Zoro #
G6298428
UPC #
190735939789
Country of Origin
China
Dimensions
Glove Size
2XL
Size- Alpha
2XL
Size- Numeric
11
Details
Item
Leather Gloves
Color
Lime
Thumb Style
Wing
Glove Materials
Polyester
Leather Grade
A/B
Cuff Style
Knit Wrist
Glove Cut
Gunn
Lining
Waterproof Thermal
Leather Palm Process
Full-Grain
Glove Back Material
Polyester
Glove Leather Grade
A, B
Stitching Material
Polyester
Sold As
Pair
Application
General Purpose
Insulated
Yes
Palm Material
Pigskin
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Lining Material
Waterproof Thermal
Palm Style
Full-Grain
Description
Leather Gloves, Stitching Material Polyester, Insulated Yes, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.