Zoro Homepage

Leather Gloves, Polyester, Knit Wrist Cuff, Wing Thumb, Lime, XL, 1 PR

  • Mfr # 48WU22

  • Zoro # G5575328


product price: $11.59
/pr

Key Features

Color
Lime
Thumb Style
Wing
Glove Materials
Polyester
Leather Grade
A/B
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WU22
Zoro #
G5575328
UPC #
190735939475
Country of Origin
China

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Lime
Thumb Style
Wing
Glove Materials
Polyester
Leather Grade
A/B
Cuff Style
Knit Wrist
Glove Cut
Gunn
Glove Back Material
Polyester
Leather Palm Process
Full-Grain
Application
General Purpose
Insulated
Yes
Glove Leather Grade
A, B
Stitching Material
Polyester
Sold As
Pair
Lining
Thermal
Palm Material
Pigskin
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Lining Material
Thermal
Palm Style
Full-Grain

Description

Leather Gloves, Stitching Material Polyester, Insulated Yes, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.