Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Leather Palm Gloves, Cowhide, S, Gray, PK12 3260SP/S

Leather Palm Gloves, Cowhide, S, Gray, PK12 (Discontinued)

  • Mfr # 3260SP/S
  • Zoro # G9056047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260SP/S
Zoro #
G9056047
UPC #
744897012868
Country of Origin
China

Details

Application
Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Sold As
Pack of 12 Pair
Stitching Material
Cotton/Polyester
Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing

Description

Leather Palm Gloves, Stitching Material Cotton/Polyester, Sold As Pack of 12 Pair, Thumb Style Wing, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.