Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Task Chair, 24-, No Arm, Black

  • Mfr # 452R29

  • Zoro # G5385270


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Black
Width
24"
Back Tilt Backward
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R29
Zoro #
G5385270
UPC #
-
Country of Origin
China

Dimensions

Width
24"
Cushion Thickness
2-1/2 in
Seat Width
19-1/2"
Seat Height Max.
24 in
Seat Depth
17 in
Overall Depth
24"
Back Width
17 1/2 in
Overall Height
40"
Seat Height Min.
19 in
Overall Width
24 in
Back Height
14-1/2"
Seat Height Range
24-
Maximum Seat Height
24 in
Maximum Overall Height
40 in
Seat Thickness
2 1/2 in
Minimum Seat Height
19 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Black
Item
Task Chair
Back Tilt Backward
None
Features
Adjustable Arms
Back Tilt Forward
None
Seat Color
Black
Back Color
Black
Seat Material
Leather
Back Material
Leather
Base Material
Nylon
Assembled/Unassembled
Unassembled
Base Color
Black
Seat Tilt Backward
15 Degrees
Seat Tilt Forward
15 Degrees
Arm Style
No Arm
Weight Capacity
275 lb.
Number of Casters
5
Base Style
5-Star
Number of Glides
0
Caster Type
Multisurface
Frame Color
Black
Assembly
Unassembled
Office Chair Style
Task Chair
Frame Material
Nylon
Seat Adjustments
Height
Maximum Seat Tilt
15 Degrees
Adjustable Seat
Yes
Support Style
Frame
Minimum Seat Tilt
15 Degrees
Number of Casters/Glides
5
Number of Arms
0
Tilting Back
No

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 24 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 1/2 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 19 in, Tilting Back No, Arm Adjustment Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.