LED, 4.5 W, PAR16, Medium Screw (E26)

  • Mfr # 3CRE2
  • Zoro # G2743544
product price: 
$
31.59
/ea

Key Features

Voltage
100 to 240V AC
Watts
4.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3CRE2
Zoro #
G2743544
UPC #
190735578520
Country of Origin
China
Item
Compact LED Bulb
Voltage
100 to 240V AC
Watts
4.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
195 lm
Rated Life
50,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Distribution
Spot
Bulb Beam Angle
30 Degrees
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
High Output
No
Three-Way
No
Bulb Type
Reflector
Energy Star Compliant
No
Wattage Equivalency
10W INC/3W CFL
Light Appearance
3000 to 3999K, Warm White
Amps
300 A, 350 A
Light Color
White
Incandescent Wattage Equivalency
10 W
Dimming Method
No Dimming
Dimming Type
No Dimming

Dimensions

Overall Length
2 7/8 in
Bulb Dia.
2 in
Length
2 7/8 in
Wire Rope Length
2 7/8 in

Description

LED Spotlight, Bulb Shape PAR16, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 4.5 Watts, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50,000 hr., Bulb Type Reflector, Bulb Beam Angle 30 Degrees , Light Distribution Narrow, Voltage 100-240, Indoor Only, Lumens 195, Max. Overall Bulb Length 2-29/32 In., Light Bulb Dia. 2 In.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.