Zoro Homepage

LED Dock Light, 16W, 120V (Formerly LumaPro)

  • Mfr # 24K343

  • Zoro # G4863537


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
16 W
Lamp Type
Led
Voltage
120 V
Lumens
650 lm
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K343
Zoro #
G4863537
UPC #
190735568712
Country of Origin
China

Dimensions

Arm Length
40 in
Cord Length
16 ft
Square Tubing Size
1 1/2 in
Power Cord Length
16 ft

Details

Item
Dock Light
Lamp Watts
16 W
Lamp Type
Led
Voltage
120 V
Lumens
650 lm
Lamp Included
Yes
Number of Arms
2
Standards
CSA
Lighthead Material
Aluminum
Arm Material
Aluminum
Swivel Angle
160 Degrees
Lens Material
Tempered Glass
Mounting Type
Wall Mounted
Switch Type
Push Button
Finish
Powder Coated Yellow
Includes Bulb
Yes
Head Material
Aluminum
Arm Swivel Angle
160 Degrees
Maximum Brightness
650 lm
Arm Reach
40 in
Lighting Technology
LED
IP Rating
IP65
Operating Voltage
120V AC
For Location
Indoor, Outdoor
Bulb Wattage
16 W

Description

Formerly LumaPro.

Dock Light, Arm Reach 40 in, Arm Swivel Angle 160 Degrees , Bulb Wattage 16 W, Includes Bulb Yes, Lighting Technology LED, Maximum Brightness 650 lm, Operating Voltage 120V AC, Power Cord Length 16 ft, For Location Indoor, Outdoor, IP Rating IP65, Arm Material Aluminum, Head Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.