Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, Mini, T3 1/4, E10, Red (Formerly LumaPro)

  • Mfr # L1024MS-R

  • Zoro # G5038722


product price: $8.25
/ea

Key Features

Voltage
24V AC/DC
Watts
0.192 W
Bulb Base Type
Miniature Screw (E10)
Bulb Shape
T3-1/4
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1024MS-R
Zoro #
G5038722
UPC #
190735578360
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
3/8 in
Overall Length
1 1/6 in
Length
1-13/64 in

Details

Item
Compact LED Bulb
Voltage
24V AC/DC
Watts
0.192 W
Bulb Base Type
Miniature Screw (E10)
Bulb Shape
T3-1/4
Bulb Housing
Plastic
Dimmable
No
Lumens
3 lm
Rated Life
10,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
High Output
No
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Type
Mini and Candle
Light Appearance
No Rated Color Temp, Red
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Type
Miniature
Energy Star Compliant
No
Bulb Beam Angle
90 Degrees
Bulb Primary Application
General Purpose
Bulb Designation
E10, LED
Rough Service
No
Wattage Equivalency
0.4W INC
Light Color
Red
Trade Number
14,481,821
Amps
8 mA
Shatter-Resistant
No
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Dimming Type
No Dimming
Series
L1024MS
Color Selectable
No
Maximum Operating Temperature
122 Degrees F

Description

Formerly LumaPro.

LED Lamp, Dimmable / Non-Dimmable Non-Dimmable, Lamp Type Miniature, Lamp Shape T3 1/4, Base Type Mini Screw (E10), .42 Watts, 24 Voltage, 15 mA AmpsInitial Lumens 3.4, Color Temp. 625nmAverage Life 20,000 hr., Color Red, Max. Overall Length 1.19 In., Bulb Dia. .433 In.Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.