Zoro Homepage

LED Lamp, Mini, T6, E12 (Formerly LumaPro)

  • Mfr # L2024CS-W

  • Zoro # G5038677


product price: $13.99
/ea

Key Features

Voltage
24V AC/DC
Watts
0.4 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2024CS-W
Zoro #
G5038677
UPC #
190735578339
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
7/8 in
Overall Length
1 5/6 in
Length
2-3/32 in

Details

Item
Compact LED Bulb
Voltage
24V AC/DC
Watts
0.4 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
Color Temperature
5600K
Dimmable
No
Lumens
12 lm
Rated Life
20,000 hr
Light Technology
LED
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired
Light Appearance
5000K and Above, Daylight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
No
Type
Mini and Candle
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
High Output
No
Bulb Designation
E12, LED
Bulb Primary Application
General Purpose
Rough Service
No
Wattage Equivalency
0.4W INC
Bulb Beam Angle
180 Degrees
Amps
15 mA
Trade Number
3S6/24V, 6S6/24V, 509K
Light Color
White
Shatter-Resistant
No
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
Dimming Type
No Dimming

Description

Formerly LumaPro.

LED Lamp, Dimmable / Non-Dimmable Non-Dimmable, Lamp Type Miniature, Lamp Shape T6, Base Type Candelabra Screw (E12), .36 Watts, 24 Voltage, 15 mA AmpsInitial Lumens 12, Color Temp. 450nmAverage Life 20,000 hr., Color White, Max. Overall Length 2.13 In., Bulb Dia. .83 In.Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.