Zoro Homepage

LED Lamp, Mini, T6, E12, White (Formerly LumaPro)

  • Mfr # L20120CS-W

  • Zoro # G5038643


product price: $13.69
/ea

Key Features

Voltage
120V AC/DC
Watts
1.2 W
Bulb Shape
T6
Bulb Housing
Glass
Color Temperature
5600K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L20120CS-W
Zoro #
G5038643
UPC #
190735578292
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
7/8 in
Overall Length
1 5/6 in
Length
2-3/32 in

Details

Item
Compact LED Bulb
Voltage
120V AC/DC
Watts
1.2 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
Color Temperature
5600K
Dimmable
No
Lumens
8 lm
Rated Life
20,000 hr
Light Technology
LED
Type
Mini and Candle
Light Appearance
5000K and Above, Daylight
Energy Star Compliant
No
High Output
No
Three-Way
No
Bulb Type
Miniature
Bulb Power Source
Direct Wired
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Wattage Equivalency
1.2W INC
Bulb Beam Angle
180 Degrees
Bulb Primary Application
General Purpose
Bulb Designation
T6,CANDELABRA SCREW BASE
Rough Service
No
Amps
10 mA
Light Color
White
Trade Number
4C7/120V, 4C7/130V, 6S6/120V, 6S6/130V
Shatter-Resistant
No
Dimming Type
No Dimming
Dimming Method
No Dimming
Color Selectable
No
Lumen Selectable
No

Description

Formerly LumaPro.

LED Lamp, Dimmable / Non-Dimmable Non-Dimmable, Lamp Type Miniature, Lamp Shape T6, Base Type Candelabra Screw (E12), 1.2 Watts, 120 Voltage, 10 mA AmpsInitial Lumens 8, Color Temp. 450nmAverage Life 20,000 hr., Color White, Max. Overall Length 2.13 In., Bulb Dia. .83 In.Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.