Zoro Homepage

Ledge, D x 72"W x 6"H, Chrome, PK2

  • Mfr # 5GRN5

  • Zoro # G2208841


product price: $23.49
/pk 2, $11.75/ea

Key Features

Overall Depth
72 in
Overall Width
1 3/8 in
Overall Height
6 in
Material
Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRN5
Zoro #
G2208841
UPC #
190735526095
Country of Origin
China

Dimensions

Overall Depth
72 in
Overall Width
1 3/8 in
Overall Height
6 in
Height
6"
Width
72"
For Shelf Width
72 in
For Shelf Depth
72 in

Details

Item
Ledge
Material
Steel
Finish
Chrome
For Use With
72 in Steel Shelves
Standards
NSF
Color
Silver
Includes
(1) Spring Clip Tabs

Description

Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 72 in, For Shelf Width 72 in, Includes (1) Spring Clip Tabs, Overall Depth 72 in, Overall Height 6 in, Overall Width 1 3/8 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.