Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Hand Insert, 1-14, 2pcs.

  • Mfr # 82137LH

  • Zoro # G8717213


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Fine
Size
1"-14
Application
Thread Repair
Length
1.5 in
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82137LH
Zoro #
G8717213
UPC #
-
Country of Origin
United States

Dimensions

Size
1"-14
Length
1.5 in
Number of Sizes
1
Insert Length
1 1/2 in
Thread Size
1"-14

Details

Item
Thread Repair Kit
Thread Type
Fine
Application
Thread Repair
Number of Pieces
4
Material
Stainless Steel
Includes
Insert, Tap, Tool
Type
Standard
Insert Material
Stainless Steel
Insert Types Included
Helical Inserts
Compatible Material
Metal
Manufacturer Location
Made in USA
Number of Inserts
2
Tool Material
Stainless Steel
System of Measurement
Inch
Thread Direction
Left Hand
Finish
Plain
Helical Insert Type
Free-Running

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/2 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 1 In.-14, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.