Left Hand Insert, 1-14, PK2
Mfr # 83137LH
Zoro # G8717572
product price: $42.79
/pk 2, $21.40/eaKey Features
Thread Type
Fine
Application
Thread Repair
Material
Stainless Steel
Number of Pieces
2
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83137LH
Zoro #
G8717572
UPC #
-
Country of Origin
France
Dimensions
Length
1.5 in
Size
1"-14
Overall Length
1 1/2 in
Thread Size
1"-14
Details
Item
Left Hand Insert
Thread Type
Fine
Application
Thread Repair
Material
Stainless Steel
Number of Pieces
2
Type
Standard
Includes
Insert
Finish
Plain
Thread Direction
Left Hand
Compatible Material
Metal
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Helical Insert Type
Free-Running
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 1/2 in, Thread Size 1 In.-14, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.