Left Hand Insert, 1/2-20, 4pcs.
Mfr # 82126LH
Zoro # G8717143
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Material
Stainless Steel
Size
1/2"-20
Includes
Insert, Tap, Tool
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82126LH
Zoro #
G8717143
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2"-20
Length
0.75 in
Number of Sizes
1
Thread Size
1/2"-20
Insert Length
3/4 in
Details
Item
Thread Repair Kit
Thread Type
Fine
Material
Stainless Steel
Includes
Insert, Tap, Tool
Application
Thread Repair
Number of Pieces
6
Type
Standard
Insert Material
Stainless Steel
Number of Inserts
4
Manufacturer Location
Made in USA
Insert Types Included
Helical Inserts
Thread Direction
Left Hand
System of Measurement
Inch
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
Compatible Material
Metal
Finish
Plain
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/4 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 1/2 In.-20, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.