Left Hand Insert, 1/4-28, PK6
Mfr # 83117LH
Zoro # G8717414
product price: $55.19
/pk 6, $9.20/eaKey Features
Thread Type
Fine
Size
1/4"-28
Includes
Insert
Application
Thread Repair
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83117LH
Zoro #
G8717414
UPC #
-
Country of Origin
France
Dimensions
Size
1/4"-28
Length
0.375 in
Overall Length
3/8 in
Thread Size
1/4"-28
Details
Item
Left Hand Insert
Thread Type
Fine
Includes
Insert
Application
Thread Repair
Material
Stainless Steel
Type
Standard
Number of Pieces
6
Manufacturer Location
Globally Sourced
Compatible Material
Metal
Finish
Plain
Thread Direction
Left Hand
System of Measurement
Inch
Helical Insert Type
Free-Running
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/8 in, Thread Size 1/4 In.-28, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.